Shop LUBRIPLATE
See all product information
Create Account
Sfgo Ultra 22, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Hydraulic And Cold Temp Apps, Iso-22
- Mfr # L0931-060
- Zoro # G401865335
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Container Size
5 gal
Color
Water White, Light Straw
NSF Rating
H1
Application
Rotary Screw, Rotary Vane and Reciprocating Air Compressors; Hydraulic Systems, Pumps, Motors, Bearings, Chains and Airline Lubricators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0931-060
- Zoro #
- G401865335
- UPC #
- 89215593101
- Country of Origin
- United States
- Item
- Synthetic Fluid
- Container Type
- Pail
- Color
- Water White, Light Straw
- NSF Rating
- H1
- Application
- Rotary Screw, Rotary Vane and Reciprocating Air Compressors; Hydraulic Systems, Pumps, Motors, Bearings, Chains and Airline Lubricators
- Series
- SFGO Ultra
Dimensions
- Container Size
- 5 gal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.