Shop LUBRIPLATE

Sfgo Ultra 320, 4/1 Gal Jugs, H-1/Food Grade Synthetic Fluid For Gear Boxes, Iso-320, PK4

  • Mfr # L0986-057

  • Zoro # G601865517


product price:  $493.99
/pk 4, $123.50/ea
Free Shipping & Returns

Key Features

Container Type
Jug
Container Size
1 gal
Color
Water White
NSF Rating
H1
Application
Bearings, Gearboxes, Pumps and Chains
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0986-057
Zoro #
G601865517
UPC #
89215698615
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Synthetic Fluid
Container Type
Jug
Color
Water White
NSF Rating
H1
Application
Bearings, Gearboxes, Pumps and Chains
Series
SFGO Ultra

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.