Sfgo Ultra 680, Drum, H-1/Food Grade Synthetic Fluid For Worm Gear Boxes, Iso-680

  • Mfr # L0988-062

  • Zoro # G001865407


product price:  $6,924.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Container Type
Drum
NSF Rating
H1
Series
SFGO Ultra
Application
Bearings, Gearboxes, Pumps and Chains
Color
Water White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0988-062
Zoro #
G001865407
UPC #
89215498819
Country of Origin
United States

Details

Item
Synthetic Fluid
Container Type
Drum
NSF Rating
H1
Series
SFGO Ultra
Application
Bearings, Gearboxes, Pumps and Chains
Color
Water White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.