Sfl-0, 35 Lb Pail, Synthetic H-1 Food Grade Grease For Auto Lube Systems

  • Mfr # L0196-035

  • Zoro # G001865445


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Lubricant Application
Freezer and Cold Temperature Applications
NSF Rating
H1
Container Size
35 lb
Lubricant Container
Pail
Min. Operating Temp. Range
-60°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0196-035
Zoro #
G001865445
UPC #
89215519606
Country of Origin
United States

Dimensions

Container Size
35 lb

Details

Item
Grease
Lubricant Application
Freezer and Cold Temperature Applications
NSF Rating
H1
Lubricant Container
Pail
Min. Operating Temp. Range
-60°F
Max. Operating Temp. Range
325°F
Lubricant Color
White
Series
SFL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.