
Sfl-00, 35 Lb Pail, Synthetic Semi-Fluid H-1 Food Grade Grease For Auto Lube Systems
Mfr # L0195-035
Zoro # G801865355
product price: $538.99
/ea
Free Shipping & Returns
Key Features
Lubricant Application
Freezer and Cold Temperature Applications
NSF Rating
H1
Container Size
35 lb
Lubricant Container
Pail
Min. Operating Temp. Range
-60°F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L0195-035
Zoro #
G801865355
UPC #
89215519507
Country of Origin
United States
Dimensions
Container Size
35 lb
Details
Item
Grease
Lubricant Application
Freezer and Cold Temperature Applications
NSF Rating
H1
Lubricant Container
Pail
Min. Operating Temp. Range
-60°F
Max. Operating Temp. Range
300°F
Lubricant Color
White
Series
SFL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.