Shop LUBRIPLATE
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sfl-1/220, 1/4 Drum
- Mfr # L0200-039
- Zoro # G505831496
product price:Â
$
2,349.99
/ea
Key Features
Container Type
Drum
Color
White
Maximum Operating Temperature
350 Degrees F
Minimum Operating Temperature
-60 Degrees F
NSF Rating
H1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0200-039
- Zoro #
- G505831496
- UPC #
- 89215520001
- Country of Origin
- United States
Details
- Item
- Grease
- Container Type
- Drum
- Color
- White
- Maximum Operating Temperature
- 350 Degrees F
- Minimum Operating Temperature
- -60 Degrees F
- NSF Rating
- H1
- Application
- Freezer and Cold Temperature Applications
- Series
- SFL
Description
Synthetic H-1 food grade grease for low temp and high speed
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov