Zoro Homepage

Sfl-1/220, Drum

  • Mfr # L0200-040

  • Zoro # G005831552


product price: $7,015.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Lubricant Application
Freezer and Cold Temperature Applications
NSF Rating
H1
Lubricant Container
Drum
Min. Operating Temp. Range
-60°F
Max. Operating Temp. Range
350°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0200-040
Zoro #
G005831552
UPC #
89215520018
Country of Origin
United States

Details

Item
Grease
Lubricant Application
Freezer and Cold Temperature Applications
NSF Rating
H1
Lubricant Container
Drum
Min. Operating Temp. Range
-60°F
Max. Operating Temp. Range
350°F
Lubricant Color
White
Series
SFL

Description

Synthetic H-1 food grade grease for low temp and high speed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.