Zoro Homepage
This item is Discontinued.
Lubriplate Sfl Gun Grease, 24/1.5 Oz Tubes, 24PK L0696-087

Sfl Gun Grease, 24/1.5 Oz Tubes, 24PK (Discontinued)

  • Mfr # L0696-087
  • Zoro # G305831498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0696-087
Zoro #
G305831498
UPC #
89215169610
Country of Origin
United States

Dimensions

Size
1.5 oz

Details

Lubricant Type
Grease
Container Type
Tube
Min. Operating Temp.
-60°F
Maximum Operating Temperature
325 Degrees F
Four-Ball Wear
0.55 mm
Flash Point
400°F
Dropping Point
425°F
Pour Point
-60°F
Thickener Type
Aluminum Complex
Color
White
Lubricant Application
Bolts, Bolt Carriers, Slides, Frame Rails, Charging Handles, Cam Pins, and Guide Rails

Description

Synthetic gun grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.