Sp. Low Pour Hyd. Oil, 1/4 Drum, Iso-22 Heavy Duty Low Temperature Hydraulic Fluid

  • Mfr # L0767-061

  • Zoro # G301865640


product price:  $704.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Lubricant Type
Oil
ISO Viscosity Grade
22
Container Type
Drum
Flash Point
315°F
Pour Point
-70°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0767-061
Zoro #
G301865640
UPC #
89215476701
Country of Origin
United States

Details

Lubricant Type
Oil
ISO Viscosity Grade
22
Container Type
Drum
Flash Point
315°F
Pour Point
-70°F
SAE Grade
5W
Series
HO
Application
Low Temperature Hydraulic Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.