Shop LUBRIPLATE
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Special Cooker Chain Grease, 1/4 Drum, H-1/Food Grade Heavier Than Water Grease
- Mfr # L0237-039
- Zoro # G501865693
product price:
$
2,846.99
/ea
Key Features
Container Type
Drum
Color
White
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
20 Degrees F
NSF Rating
H1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0237-039
- Zoro #
- G501865693
- UPC #
- 89215423705
- Country of Origin
- United States
- Item
- Cooker Chain Grease
- Container Type
- Drum
- Color
- White
- Maximum Operating Temperature
- 400 Degrees F
- Minimum Operating Temperature
- 20 Degrees F
- NSF Rating
- H1
- Application
- Hydrostatic Cooker Chains
Description
Special Cooker Chain Grease, 1⁄4 Drum, H-1/Food Grade Heavier Than Water Grease For Cooker Conveyor Chains
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.