Spo-222, Drum, Iso-68 Tacky Fluid For Way And Bearing Applications

  • Mfr # L0242-040

  • Zoro # G701865684


product price:  $3,455.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Lubricant Type
Oil
ISO Viscosity Grade
68
Flash Point
415°F
Pour Point
-30°F
SAE Grade
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0242-040
Zoro #
G701865684
UPC #
89215424214
Country of Origin
United States

Details

Lubricant Type
Oil
ISO Viscosity Grade
68
Container Type
Drum
Flash Point
415°F
Pour Point
-30°F
SAE Grade
20
Series
SPO
Application
Gear Cases, Machine Ways, Chains And General Purpose Lubrication

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.