Shop LUBRIPLATE
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Spo-277, 1/4 Drum, Iso-460/Agma 7 Tacky Fluid For Worm Gear Applications
- Mfr # L0247-039
- Zoro # G701865271
product price:Â
$
1,040.99
/ea
Key Features
SAE Grade
140
ISO Viscosity Grade
460
Series
SPO
Flash Point
475°F
Application
Gear Cases, Machine Ways, Chains And General Purpose Lubrication
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0247-039
- Zoro #
- G701865271
- UPC #
- 89215424702
- Country of Origin
- United States
Details
- Item
- Oil
- SAE Grade
- 140
- ISO Viscosity Grade
- 460
- Series
- SPO
- Flash Point
- 475°F
- Application
- Gear Cases, Machine Ways, Chains And General Purpose Lubrication
- Container Type
- Drum
- Pour Point
- 15°F
- Viscosity @ 210 F (SUS)
- 148
- Viscosity @ 100 F (SUS)
- 2260
- Viscosity @ 40 C (cSt)
- 432
- Viscosity @ 100 C (cSt)
- 30
- Fire Point
- 580°F
- AGMA Number
- 7
- API Gravity
- 25.8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov