Spo-277, Drum, Iso-460/Agma 7 Tacky Fluid For Worm Gear Applications

  • Mfr # L0247-040

  • Zoro # G201865221


product price: $3,308.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

SAE Grade
140
ISO Viscosity Grade
460
Series
SPO
Flash Point
475°F
Application
Gear Cases, Machine Ways, Chains And General Purpose Lubrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0247-040
Zoro #
G201865221
UPC #
89215424719
Country of Origin
United States

Details

Item
Oil
SAE Grade
140
ISO Viscosity Grade
460
Series
SPO
Flash Point
475°F
Application
Gear Cases, Machine Ways, Chains And General Purpose Lubrication
Pour Point
15°F
Container Type
Drum
Fire Point
580°F
Viscosity @ 40 C (cSt)
432
Viscosity @ 100 F (SUS)
2260
Viscosity @ 210 F (SUS)
148
AGMA Number
7
API Gravity
25.8
Viscosity @ 100 C (cSt)
30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.