Spo-244, 4/7 Lb Jugs, Iso-150/Agma 4 Tacky Fluid For Way, Bearing And Gear Box Apps.
- Mfr # L0244-007
- Zoro # G101865574
product price:Â
$
418.99
/pk of 4, $104.75/ea
Free Shipping & Returns
Key Features
SAE Grade
90
Container Size
7 lb
ISO Viscosity Grade
150
Series
SPO
Flash Point
460 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0244-007
- Zoro #
- G101865574
- UPC #
- 89215624409
- Country of Origin
- United States
Dimensions
- Container Size
- 7 lb
Details
- Item
- Oil
- SAE Grade
- 90
- ISO Viscosity Grade
- 150
- Series
- SPO
- Flash Point
- 460 Degrees F
- Application
- Gear Cases, Machine Ways, Chains And General Purpose Lubrication
- Container Type
- Jug
- Pour Point
- -25°F
- Viscosity @ 100 F (SUS)
- 685
- Viscosity @ 210 F (SUS)
- 75
- Viscosity @ 40 C (cSt)
- 135
- Fire Point
- 525°F
- API Gravity
- 29.9
- Viscosity @ 100 C (cSt)
- 14
- AGMA Number
- 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.