Shop LUBRIPLATE
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sso-Fg 100, Drum, H-1/Food Grade Synthetic Fluid For Can Seamer/Closers, Iso-100
- Mfr # L0956-062
- Zoro # G601865401
product price:Â
$
5,395.99
/ea
Key Features
Container Type
Drum
Color
Pale Yellow
NSF Rating
H1
Application
Seaming/Canning Equipments
Series
SSO-FG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0956-062
- Zoro #
- G601865401
- UPC #
- 89215495610
- Country of Origin
- United States
- Item
- Synthetic Fluid
- Container Type
- Drum
- Color
- Pale Yellow
- NSF Rating
- H1
- Application
- Seaming/Canning Equipments
- Series
- SSO-FG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.