Sugar-DissolvingLubricant, SyntheticOil
Mfr # L0570-057
Zoro # G916042269
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Flash Point
450 Degrees F
NSF Rating
H1
Color
Colorless
Series
SYN-FG SDO
Standards
Halal, NSF, Pareve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L0570-057
Zoro #
G916042269
UPC #
-
Country of Origin
United States
Details
Container Type
Jug
Flash Point
450 Degrees F
NSF Rating
H1
Color
Colorless
Series
SYN-FG SDO
Item
Sugar-Dissolving Lubricant
Standards
Halal, NSF, Pareve
Operating Temperature - Maximum
450 Degrees F
Primary Additives
Polyalkylene Glycol
Product Type
General Purpose Lubricant
Odor
Odorless
USDA Certified Biobased Product
USDA Certified Biobased Product
Base Lubricant
Synthetic Oil
Container Capacity
1 gal
Description
Synthetic Fluid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.