Sugar-DissolvingLubricant, SyntheticOil
Mfr # L0570-063
Zoro # G816245906
product price: $36.79
/eaKey Features
Flash Point
450 Degrees F
NSF Rating
H1
Color
Colorless
Odor
Odorless
Product Type
General Purpose Lubricant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L0570-063
Zoro #
G816245906
UPC #
089215257003
Country of Origin
United States
Details
Container Type
Aerosol Can
Flash Point
450 Degrees F
NSF Rating
H1
Color
Colorless
Item
Sugar-Dissolving Lubricant
Odor
Odorless
Product Type
General Purpose Lubricant
Standards
Halal, NSF, Pareve
Series
SYN-FG SDO
Base Lubricant
Synthetic Oil
Container Capacity
11 oz
Aerosol Container Delivery Method
Rigid Straw
Operating Temperature - Maximum
450 Degrees F
USDA Certified Biobased Product
USDA Certified Biobased Product
Aerosol Container Net Fill
11 oz
Primary Additives
Polyalkylene Glycol
Description
Synthetic Fluid
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.