Zoro Homepage

Sugar-DissolvingLubricant, SyntheticOil

  • Mfr # L0570-067

  • Zoro # G616042262


product price: $27.49
/ea

Key Features

Flash Point
450 Degrees F
NSF Rating
H1
Color
Colorless
Series
SYN-FG SDO
Standards
Halal, NSF, Pareve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0570-067
Zoro #
G616042262
UPC #
089215257027
Country of Origin
United States

Details

Container Type
Spray Bottle
Flash Point
450 Degrees F
NSF Rating
H1
Color
Colorless
Item
Sugar-Dissolving Lubricant
Series
SYN-FG SDO
Standards
Halal, NSF, Pareve
Operating Temperature - Maximum
450 Degrees F
Container Capacity
16 oz
Product Type
General Purpose Lubricant
Primary Additives
Polyalkylene Glycol
Odor
Odorless
Base Lubricant
Synthetic Oil
USDA Certified Biobased Product
USDA Certified Biobased Product

Description

Synthetic Fluid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.