Shop LUBRIPLATE
See all product information
Create Account
Grease, 14 oz, Cartridge, Synthetic PAO Base, 400 Degrees F Max Op Temp, Off-White, SYN 1600 Series, 40 PK
- Mfr # L0302-098
- Zoro # G201865788
product price:Â
$
911.99
/pk of 40, $22.80/ea
Free Shipping & Returns
Key Features
Container Type
Cartridge
Color
Off-White
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Flash Point
505 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0302-098
- Zoro #
- G201865788
- UPC #
- 89215330201
- Country of Origin
- United States
Details
- Item
- Grease
- Container Type
- Cartridge
- Color
- Off-White
- Operating Temperature - Maximum
- 400 Degrees F
- Operating Temperature - Minimum
- -30 Degrees F
- Flash Point
- 505 Degrees F
- Timken OK Load
- 60 lb
- Application
- Heavy-Duty Industrial Applications, Multi-Purpose
- Dropping Point
- 500°F
- Pour Point
- -45°F
- Series
- SYN 1600
- Thickener
- Lithium Complex
- Container Capacity
- 14 oz
Restrictions
Hazardous material