Shop BOSTIK
See all product information
Create Account
Anti-Seize, Brush-Top Can, 16 oz, Paste
- Mfr # NSBT-16N
- Zoro # G810211143
product price:Â
$
69.69
/ea
Key Features
NSF Rating
Not Rated
Container Type
Brush-Top Can
Physical Form
Paste
Color
Gray
Base Anti-Seize Compound
Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSBT-16N
- Zoro #
- G810211143
- UPC #
- 747224700407
- Country of Origin
- United States
- Item
- Anti-Seize
- NSF Rating
- Not Rated
- Container Capacity
- 16 oz
- Container Type
- Brush-Top Can
- Physical Form
- Paste
- Color
- Gray
- Base Anti-Seize Compound
- Nickel
- Operating Temperature - Maximum
- 2400 Degrees F
Description
Bostik NSBT-16N Pure Nickel Never-Seez is a nickel and graphite based anti-seize compound formulated to protect up to 2400F against seizure and galling, galvanic and severe environmental corrosion. Never-Seez Pure Nickel Special is a superior, high temperature anti-seize and extreme pressure lubricant. It contains flake particles of pure nickel, graphite and other additives in a special grease carrier found to enhance anti-seize performance. This product is recommended for use when applications prohibit the presence of copper, especially when resistance to corrosive acidic and caustic solutions is required. Meets Boeing BAC 5008, Ford ESE-M12A4-A, Garrett Engine Div. PCS5721, GE Aircraft A50TF198 Class A, General Motors 14001899, Pratt & Whitney PWA 36053-1 and is tested to MIL-A-907
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.