Syn Emb, 35 Lb Pail, Synthetic Electric Motor Bearing Grease

  • Mfr # L0335-035

  • Zoro # G701865448


product price:  $536.99
/ea
Free Shipping & Returns

Key Features

Lubricant Type
Grease
Four-Ball Wear
0.55 mm
Dropping Point
500°F
Color
Off-White
Series
SYN EMB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0335-035
Zoro #
G701865448
UPC #
89215533503
Country of Origin
United States

Details

Lubricant Type
Grease
Container Type
Pail
Four-Ball Wear
0.55 mm
Dropping Point
500°F
Color
Off-White
Series
SYN EMB
Operating Temperature - Minimum
40 Degrees F
Container Capacity
35 lb
Application
Medium To High Speed Electric Motor Bearings
Thickener
Lithium Complex
Operating Temperature - Maximum
400 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.