Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Syn-Fg Sdo, 12/11 Oz. Spray, 12PK

  • Mfr # L0570-063

  • Zoro # G905831546


product price: $312.40
/pk 12, $26.03/ea
Free Shipping & Returns

Key Features

Lubricant Type
Oil
Size
11 oz
Flash Point
450°F
NSF Rating
H1
Lubricant Application
Chains, Slides, Bearings, Cams, Tracks, Ways, Pneumatic Cylinders, Open Gears, Fasteners, Slicer Blades, And Many Other Lubricated Machine Components On Food And Pharmaceutical Packaging/Processing Machinery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0570-063
Zoro #
G905831546
UPC #
89215257003
Country of Origin
United States

Dimensions

Size
11 oz

Details

Lubricant Type
Oil
Flash Point
450°F
NSF Rating
H1
Lubricant Application
Chains, Slides, Bearings, Cams, Tracks, Ways, Pneumatic Cylinders, Open Gears, Fasteners, Slicer Blades, And Many Other Lubricated Machine Components On Food And Pharmaceutical Packaging/Processing Machinery
Series
SYN-FG SDO

Description

Synthetic fluid, recommended for machine metal surfaces where there is sugar build-up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.