Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synac-68, 5 Gal Pail, Diester Synthetic Air Compressor Fluid, Iso-68

  • Mfr # L0934-060

  • Zoro # G401865236


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
SAE Grade
20
ISO Viscosity Grade
68
Flash Point
455°F
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0934-060
Zoro #
G401865236
UPC #
89215593408
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Air Compressor Fluid
Container Type
Pail
SAE Grade
20
ISO Viscosity Grade
68
Flash Point
455°F
Color
Amber
Four-Ball Wear
0.4 mm
Application
Rotary Screw, Rotary Vane and Reciprocating Air Compressors, Vacuum Pumps and Blowers
Viscosity @ 100C
8 cSt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.