Zoro Homepage

Syncool, 55 Gal. Drum, Pge Synthetic Fluid For Air Compressors - Biodegradable

  • Mfr # L0964-062

  • Zoro # G501865891


product price: $7,663.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Lubricant Type
Oil
ISO Viscosity Grade
46
Size
5 gal
Four-Ball Wear
0.35 mm
Flash Point
530°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0964-062
Zoro #
G501865891
UPC #
89215496419
Country of Origin
United States

Dimensions

Size
5 gal

Details

Lubricant Type
Oil
ISO Viscosity Grade
46
Container Type
Drum
Four-Ball Wear
0.35 mm
Flash Point
530°F
Color
Colorless/Yellow
Series
SYNCOOL
Lubricant Application
Rotary Screw and Rotary Vane Air Compressors
SAE Grade
10
Green Certification or Other Recognition
Biodegradable PW1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.