Synlube 150, 5 Gal Pail, Synthetic Pao Fluid For Gear Boxes, Iso-150

  • Mfr # L0974-060

  • Zoro # G001865537


product price:  $540.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal
ISO Viscosity Grade
150
Series
SYN LUBE
Color
Water White
Flash Point
510°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0974-060
Zoro #
G001865537
UPC #
89215597406
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Synthetic PAO Fluid
ISO Viscosity Grade
150
Series
SYN LUBE
Color
Water White
Flash Point
510°F
Application
Gear and Bearing; Gear Pumps and Positive Displacement Blowers
Container Type
Pail
Four-Ball Wear
0.34 mm
Viscosity @ 210 F (SUS)
97
Neutrilization Number
0.8
API Gravity
36.8
Viscosity @ 100 F (SUS)
762
Viscosity @ 40 C (cSt)
151
Viscosity @ 100 C (cSt)
20
Fire Point
555°F
AGMA Number
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.