
Synthetic Electric Motor Bearing Grease PK40
Mfr # L0335-098
Zoro # G600663299
product price: $547.19
/pk 40, $13.68/ea
Free Shipping & Returns
Key Features
Lubricant Type
Grease
Four-Ball Wear
0.55 mm
Dropping Point
500°F
Color
Off-White
Series
SYN EMB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L0335-098
Zoro #
G600663299
UPC #
89215333509
Country of Origin
United States
Details
Lubricant Type
Grease
Container Type
Cartridge
Four-Ball Wear
0.55 mm
Dropping Point
500°F
Color
Off-White
Series
SYN EMB
Operating Temperature - Minimum
40 Degrees F
Thickener
Lithium Complex
Operating Temperature - Maximum
400 Degrees F
Application
Medium To High Speed Electric Motor Bearings
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.