Synthetic H-1 food grade grease for low temp and high speed SFL-1/220, 40PK
- Mfr # L0200-098
- Zoro # G110760525
product price:Â
$
806.99
/pk of 40, $20.17/ea
Free Shipping & Returns
Key Features
Container Type
Cartridge
Color
White
Maximum Operating Temperature
350 Degrees F
Minimum Operating Temperature
-60 Degrees F
NSF Rating
H1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0200-098
- Zoro #
- G110760525
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Grease
- Container Type
- Cartridge
- Color
- White
- Maximum Operating Temperature
- 350 Degrees F
- Minimum Operating Temperature
- -60 Degrees F
- NSF Rating
- H1
- Application
- Freezer and Cold Temperature Applications
- Series
- SFL
Description
Now with LUBRI-ARMOUR, LUBRIPLATEs anti-microbial additive developed to prevent the decomposition of lubricants caused b y microorganisms. LUBRIPLATE SFL greases treated with LUBRI-ARMOUR remain fresh and last longer in harsh food processing plant envir
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.