Synthetic Pao Fluid For Hydraulic Systems And Air Compressors, Iso-68

  • Mfr # L0972-060

  • Zoro # G800663303


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Lubricant Type
Oil
ISO Viscosity Grade
68
Flash Point
515°F
Color
Water White
SAE Grade
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0972-060
Zoro #
G800663303
UPC #
89215597208
Country of Origin
United States

Details

Lubricant Type
Oil
ISO Viscosity Grade
68
Container Type
Pail
Flash Point
515°F
Color
Water White
SAE Grade
20
Series
SYN LUBE
Container Capacity
5 gal
Application
Rotary Screw and Rotary Vane Air Compressors

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.