Synxtreme 1/4 Drum, H-1/Food Grade, Calcium Sulphinate Synthetic No. 2 , Medium

  • Mfr # L0309-039

  • Zoro # G601865425


product price:  $3,041.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Lubricant Application
Multi-Purpose Food-Grade Applications
NSF Rating
H1
Lubricant Container
Drum
Min. Operating Temp. Range
-40°F
Max. Operating Temp. Range
450°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0309-039
Zoro #
G601865425
UPC #
89215430901
Country of Origin
United States

Details

Item
Grease
Lubricant Application
Multi-Purpose Food-Grade Applications
NSF Rating
H1
Lubricant Container
Drum
Min. Operating Temp. Range
-40°F
Max. Operating Temp. Range
450°F
Lubricant Color
Tan
Series
Synxtreme FG

Description

Synxtreme Fg-2/220, 1⁄4 Drum, H-1/Food Grade, Calcium Sulphinate Synthetic No. 2 For Medium To Slow Apps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.