Zoro Homepage

Synxtreme Ac-46, Drum, Polyol Ester Synthetic Air Compressor Fluid, Iso-46 - Biodegradable

  • Mfr # L0940-062

  • Zoro # G001865940


product price: $7,768.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Lubricant Type
Oil
ISO Viscosity Grade
46
Four-Ball Wear
0.5 mm
Flash Point
527°F
Color
Water White/Colorless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0940-062
Zoro #
G001865940
UPC #
89215494019
Country of Origin
United States

Details

Lubricant Type
Oil
ISO Viscosity Grade
46
Container Type
Drum
Four-Ball Wear
0.5 mm
Flash Point
527°F
Color
Water White/Colorless
Green Certification or Other Recognition
Biodegradable PW1
SAE Grade
20
Lubricant Application
Rotary Screw And Rotary Vane Air Compressors, Reciprocating Air Compressors, Turbine Engines, Hydraulic Systems
Series
SYNXTREME AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.