
Synxtreme Fg-000/320, 35 Lb Pail, H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No. 0
Mfr # L0308-035
Zoro # G201865412
product price: $824.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Container Size
35 lb
Color
Tan
Maximum Operating Temperature
350 Degrees F
Minimum Operating Temperature
-30 Degrees F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L0308-035
Zoro #
G201865412
UPC #
89215530809
Country of Origin
United States
Dimensions
Container Size
35 lb
Details
Item
Grease
Container Type
Pail
Color
Tan
Maximum Operating Temperature
350 Degrees F
Minimum Operating Temperature
-30 Degrees F
NSF Rating
H1
Application
Food-Grade Applications For High Temperatures, Increased Oxidation Stability
Series
Synxtreme FG
Description
Synxtreme Fg-000/320, 35 Lb Pail, H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No. 0 For Auto Greasing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.