Synxtreme Fg-00/460, 1/4 Drum, H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No. 1 Grease

  • Mfr # L0324-039

  • Zoro # G201865863


product price:  $2,808.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Color
Tan
NSF Rating
H1
Application
Multi-Purpose Food-Grade Applications
Series
Synxtreme FG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L0324-039
Zoro #
G201865863
UPC #
89215432301
Country of Origin
United States

Details

Item
Grease
Container Type
Drum
Color
Tan
NSF Rating
H1
Application
Multi-Purpose Food-Grade Applications
Series
Synxtreme FG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.