Zoro Homepage

Synxtreme Fg-0/220, 35 Lb Pail, H-1/Food Grade, Calcium Sulphonate, Nlgi# 0 Synthetic , High Speeds

  • Mfr # L0314-035

  • Zoro # G201865603


product price: $823.99
/ea
Free Shipping & Returns

Key Features

Lubricant Application
Multi-Purpose Food-Grade Applications
NSF Rating
H1
Container Size
35 lb
Lubricant Container
Pail
Min. Operating Temp. Range
-40°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0314-035
Zoro #
G201865603
UPC #
89215502189
Country of Origin
United States

Dimensions

Container Size
35 lb

Details

Item
Grease
Lubricant Application
Multi-Purpose Food-Grade Applications
NSF Rating
H1
Lubricant Container
Pail
Min. Operating Temp. Range
-40°F
Max. Operating Temp. Range
440°F
Lubricant Color
Tan
Series
Synxtreme FG

Description

Synxtreme Fg-0/220, 35 Lb Pail, H-1/Food Grade, Calcium Sulphonate, Nlgi# 0 Synthetic For High Speeds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.