Shop LUBRIPLATE
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Synxtreme Fg-0/460, 1/4 Drum, H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No. 1 Grease
- Mfr # L0322-039
- Zoro # G601865715
product price:Â
$
3,164.99
/ea
Key Features
Container Type
Drum
Color
Tan
NSF Rating
H1
Application
Multi-Purpose Food-Grade Applications
Series
Synxtreme FG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0322-039
- Zoro #
- G601865715
- UPC #
- 89215432202
- Country of Origin
- United States
- Item
- Grease
- Container Type
- Drum
- Color
- Tan
- NSF Rating
- H1
- Application
- Multi-Purpose Food-Grade Applications
- Series
- Synxtreme FG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.