Shop EAGLE CUTTING TOOLS
See all product information
Create Account
Wax Stick, 1 lb, Tube, Green
- Mfr # EAGLE-WAX STICK NAVY
- Zoro # G010920029
product price:Â
$
16.99
/ea
Key Features
Form
Solid
Container Size
1 lb
Container Type
Tube
Features
Safe for the enviroment. Replaces petroleum cutting oils and solvent based.
Flash Point
> 450 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EAGLE-WAX STICK NAVY
- Zoro #
- G010920029
- UPC #
- -
- Country of Origin
- United States
- Item
- Wax Stick
- Form
- Solid
- Container Type
- Tube
- Features
- Safe for the enviroment. Replaces petroleum cutting oils and solvent based.
- Flash Point
- > 450 Degrees F
- Fragrance
- Mild
- Welded Material
- Wax
- Color
- Green
Dimensions
- Container Size
- 1 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.