Shop LUBRIPLATE
See all product information
Create Account
Synxtreme Fg-1/220, 35 Lb Pail, H-1/Food Grade, Calcium Sulphonate, No. 1 Synthetic For High Speeds
- Mfr # L0311-035
- Zoro # G301865220
product price:Â
$
938.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Container Size
35 lb
Color
Tan
Maximum Operating Temperature
440 Degrees F
Minimum Operating Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0311-035
- Zoro #
- G301865220
- UPC #
- 89215531103
- Country of Origin
- United States
Dimensions
- Container Size
- 35 lb
Details
- Item
- Grease
- Container Type
- Pail
- Color
- Tan
- Maximum Operating Temperature
- 440 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- NSF Rating
- H1
- Application
- Multi-Purpose Food-Grade Applications
- Series
- Synxtreme FG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.