Synxtreme Fg-2, 35 Lb Pail, H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No 2, Multi-Purpose

  • Mfr # L0305-035

  • Zoro # G601865791


product price:  $1,015.99
/ea
Free Shipping & Returns

Key Features

NSF Rating
H1
Container Size
35 lb
Series
Synxtreme FG
Application
Multi-Purpose Food-Grade Applications
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L0305-035
Zoro #
G601865791
UPC #
89215530502
Country of Origin
United States

Dimensions

Container Size
35 lb

Details

Item
Grease
NSF Rating
H1
Series
Synxtreme FG
Application
Multi-Purpose Food-Grade Applications
Container Type
Pail
Color
Tan
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-45 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.