Shop LUBRIPLATE
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Synxtreme Fg-2, 1/4 Drum, H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No 2, Multi-Purpose
- Mfr # L0305-039
- Zoro # G901865729
product price:Â
$
3,153.99
/ea
Key Features
Container Type
Drum
Color
Tan
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-45 Degrees F
NSF Rating
H1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0305-039
- Zoro #
- G901865729
- UPC #
- 89215430505
- Country of Origin
- United States
- Item
- Grease
- Container Type
- Drum
- Color
- Tan
- Maximum Operating Temperature
- 450 Degrees F
- Minimum Operating Temperature
- -45 Degrees F
- NSF Rating
- H1
- Application
- Multi-Purpose Food-Grade Applications
- Series
- Synxtreme FG