Shop WALTER
See all product information
Create Account
E-WELD 3 High Temp Anti-Spatter Solution, Trigger Spray, 16.9 oz.
- Mfr # 53F253
- Zoro # G5565351
product price:
$
25.15
/ea
Key Features
Chemical Base
Water
Features
Biodegradable, Non-Flammable, Odourless
Series
E-Weld
Propellant
None
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53F253
- Zoro #
- G5565351
- UPC #
- 662980274996
- Country of Origin
- Canada
- Item
- Antispatter
- Chemical Base
- Water
- Features
- Biodegradable, Non-Flammable, Odourless
- Series
- E-Weld
- Propellant
- None
- Form
- Liquid
- Material
- Water Based
- Removes With
- Water
- Container Type
- Spray Bottle
- Net Weight
- 16.9 oz
- Color
- White
- Application
- Anti-Spatter For MIG and TIG Welding, Stainless Steel Welding, Welding Pre-Heated Work Pieces, Laser Cutting, Thin Sheet Welding, Multiple Pass Welding
- Base Type
- Water
- Standards
- NSF Registered
- Container Capacity
- 16.9 oz
- Process
- MIG and Arc Welding, Multiple Pass Welding, Plasma Cutting, Stainless Steel Welding, Surfaces Prior Welding, Thin Sheet Welding and Welding Pre-Heated Work Pieces
- pH (Minimum)
- 8 pH
- Agent Color
- White
- pH (Maximum)
- 9.5 pH
- Compatible Material Type
- Aluminum, Stainless Steel, Steel
- Density
- 1.01 g/mL
Dimensions
- Container Size
- 16.9 oz
- Fits Chest Size
- Biodegradable, Non-Flammable, Odourless
Description
Antispatter, Container Capacity 16.9 oz, Container Type Spray Bottle, Chemical Base Water, Series E-Weld, Agent Color White, Compatible Material Type Aluminum, Stainless Steel, Steel, Density 1.01 g/mL, Features Biodegradable, Non-Flammable, Odourless, Form Liquid, pH (Maximum) 9.5 pH, pH (Minimum) 8 pH, Process MIG and Arc Welding, Multiple Pass Welding, Plasma Cutting, Stainless Steel Welding, Surfaces Prior Welding, Thin Sheet Welding and Welding Pre-Heated Work Pieces, Propellant None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.