Synxtreme Fg-2, Drum, H-1/Food Grade, Calcium Sulphonate Synthetic Nlgi No 2, Multi-Purpose

  • Mfr # L0305-040

  • Zoro # G801865850


product price:  $10,405.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Lubricant Application
Multi-Purpose Food-Grade Applications
NSF Rating
H1
Lubricant Container
Drum
Min. Operating Temp. Range
-45°F
Max. Operating Temp. Range
450°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0305-040
Zoro #
G801865850
UPC #
89215430512
Country of Origin
United States

Details

Item
Grease
Lubricant Application
Multi-Purpose Food-Grade Applications
NSF Rating
H1
Lubricant Container
Drum
Min. Operating Temp. Range
-45°F
Max. Operating Temp. Range
450°F
Lubricant Color
Tan
Series
Synxtreme FG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.