Zoro Homepage

Synxtreme Frhd-46, Drum

  • Mfr # L1023-062

  • Zoro # G205831499


product price: $3,613.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Lubricant Type
Oil
ISO Viscosity Grade
46
Flash Point
594°F
Color
Colorless
Lubricant Application
Demanding Industrial Applications Requiring Fire Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1023-062
Zoro #
G205831499
UPC #
89215003723
Country of Origin
United States

Details

Lubricant Type
Oil
ISO Viscosity Grade
46
Container Type
Drum
Flash Point
594°F
Color
Colorless
Lubricant Application
Demanding Industrial Applications Requiring Fire Resistance
SAE Grade
20
Series
SYNXTREME FRHD-46

Description

Fire-resistant hydraulic oil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.