Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utf C-4 Oil, 5 Gal Pail, Universal Tractor Fluid

  • Mfr # L0873-060

  • Zoro # G501865303


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Lubricant Type
Oil
ISO Viscosity Grade
68
Container Type
Pail
Size
5 gal
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0873-060
Zoro #
G501865303
UPC #
89215587308
Country of Origin
United States

Dimensions

Size
5 gal

Details

Lubricant Type
Oil
ISO Viscosity Grade
68
Container Type
Pail
Color
Amber
Lubricant Application
Transmissions, Final Drives, And Hydraulic Systems Of Tractors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.