Vac. Pump Oil Lt, 5 Gal Pail, Iso-46 Fluid For Vacuum Pumps

  • Mfr # L0944-060

  • Zoro # G401865731


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
SAE Grade
10
ISO Viscosity Grade
32
Flash Point
425°F
Container Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0944-060
Zoro #
G401865731
UPC #
089215594405
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Vacuum Pump Oil
Container Type
Pail
SAE Grade
10
ISO Viscosity Grade
32
Flash Point
425°F
Viscosity @ 100C
6 cSt
Application
Rotary Vane Vacuum Pumps
Color
Amber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.