
Waterproof Gear Box Oil, Mineral, PK12
Mfr # L0735-063
Zoro # G301865824
product price: $367.99
/pk 12, $30.67/ea
Free Shipping & Returns
Key Features
Lubricant Application
Chains, Conveyors, Wire Ropes, Sight Feed Oilers
NSF Rating
H1
Container Size
11 oz
Lubricant Container
Can
Lubricant Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L0735-063
Zoro #
G301865824
UPC #
089215273508
Country of Origin
United States
Dimensions
Container Size
11 oz
Details
Item
Machine Oil
Lubricant Application
Chains, Conveyors, Wire Ropes, Sight Feed Oilers
NSF Rating
H1
Lubricant Container
Can
Lubricant Color
Clear
Series
FP-150
Application
Food and Beverage Processing Facilities
Color
White
Standards
ASTM D2161, ASTM D2270, ASTM D287, ASTM D445, ASTM D92 ASTM D97
Base Oil
Mineral
Flash Point
395 Degrees F
Maximum Operating Temperature
122 Degrees F
Environmentally Acceptable Lubricant
No
Product Type
Machine Oil
Container Type
Aerosol Can
ISO Viscosity Grade
320
Viscosity Index
93
Pour Point
0 Degrees F
Description
Package Quantity 12
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.