Zoro Homepage

White Lithium Nlgi No. 1 General Purpose Grease PK36

  • Mfr # L0067-092

  • Zoro # G800663297


product price: $731.99
/pk 36, $20.33/ea
Free Shipping & Returns

Key Features

Lubricant Type
Grease
Base Formulation
Lithium
Container Type
Tube
Size
10 oz
Min. Operating Temp.
5°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0067-092
Zoro #
G800663297
UPC #
89215106721
Country of Origin
United States

Dimensions

Size
10 oz

Details

Lubricant Type
Grease
Base Formulation
Lithium
Container Type
Tube
Min. Operating Temp.
5°F
Maximum Operating Temperature
270 Degrees F
Dropping Point
380°F
Thickener Type
Lithium
Color
Off-White
Lubricant Application
Multi-Purpose General Grease, Automatic Dispensing Systems
Series
630

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.