Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-357, 35 Lb Pail, Moly-Disulfide Penetrating Grease

  • Mfr # L0149-035

  • Zoro # G401865748


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Lubricant Type
Grease
Container Type
Pail
Size
35 lb
Min. Operating Temp.
-40°F
Maximum Operating Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0149-035
Zoro #
G401865748
UPC #
89215514908
Country of Origin
United States

Dimensions

Size
35 lb

Details

Lubricant Type
Grease
Container Type
Pail
Min. Operating Temp.
-40°F
Maximum Operating Temperature
250 Degrees F
Dropping Point
360°F
Thickener Type
Lithium
Color
Black
Lubricant Application
Sliding Axles, Open Gearing, Fifth Wheels, Latches, Hooks, Sliding Doors
Series
X-357

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.