Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 oz Hydraulic Oil, 840 ISO Viscosity, Not Specified SAE

  • Mfr # 10019

  • Zoro # G6046831


product price: $13.19
/ea

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
32 oz
Container Style
Bottle
ISO Viscosity Grade
840
NSF Rating
H2 No Food Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10019
Zoro #
G6046831
UPC #
-
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Bottle
ISO Viscosity Grade
840
NSF Rating
H2 No Food Contact
Base Oil
Petroleum
SAE Grade
Not Specified
Lubricant Additives
Distillates
Flash Point
365 Degrees F
Pour Point
-2 Degrees F
Viscosity Index
90
Color
Amber
Lubricant NSF Rating
H2 Food Grade
Specific Gravity
0.92
Series
Oil Booster
Application
Hydraulic Systems
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified

Description

Hydraulic Oil, Container Size 32 oz, Color Amber, Flash Point 365 Degrees F, Pour Point -2 Degrees F, Series Oil Booster, Specific Gravity 0.92, Viscosity Index 90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.