Additive, 5 gal Sz, Light Blue
- Mfr # 11114
- Zoro # G423524432
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Standards
29 CFR 1910.1200 Hazard Communication Standard (HCS)
Specific Gravity
0.857
Engine Cycle
2-Cycle, 4-Cycle
Net Weight
40 lb
Features
Carburetors and Fuel Injectors Clean and Free of Deposits, Designed Specifically for Water Craft Engines and Fuel Systems, Fights Corrosion, Improves Internal Engine Parts, Keeps Fuel Lines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11114
- Zoro #
- G423524432
- UPC #
- 049807111144
- Country of Origin
- United States
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS)
- Specific Gravity
- 0.857
- Engine Cycle
- 2-Cycle, 4-Cycle
- Net Weight
- 40 lb
- Features
- Carburetors and Fuel Injectors Clean and Free of Deposits, Designed Specifically for Water Craft Engines and Fuel Systems, Fights Corrosion, Improves Internal Engine Parts, Keeps Fuel Lines
- Flash Point
- 160 Degrees F
- Item
- Additive
- Viscosity @ 40 Deg C
- 24 cSt
- Series
- Marine Fuel Treatment
- Treatment Volume
- 250 gal
- Additive Included
- Marine fuel detergent, corrosion inhibitor, stabilizer
- Container Type
- Pail
- Compatible Engine Type
- Gasoline Engines
- Compatible Fluid Type
- Gasoline
- Product Type
- Fuel Additive
- Product Form
- Liquid
- Color
- Light Blue
- Wire Color
- Light Blue
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
- Carburetors and Fuel Injectors Clean and Free of Deposits, Designed Specifically for Water Craft Engines and Fuel Systems, Fights Corrosion, Improves Internal Engine Parts, Keeps Fuel Lines
Description
Additive, Container Type Pail, Container Size 5 gal, Compatible Engine Type Gasoline Engines, Engine Cycle 2-Cycle, 4-Cycle, Color Light Blue, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Marine fuel detergent, corrosion inhibitor, stabilizer
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.