Shop LUCAS OIL
See all product information
Create Account
Additive, 5 gal Sz, Light Yellow
- Mfr # 10080
- Zoro # G723522428
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Series
Fuel Treatment
Compatible Fluid Type
Diesel Fuel, Gasoline
Additive Included
Fuel detergent and lubricant additives
Product Type
Oil Additive
Features
A great tune-up in a bottle, Cleans and lubricates the fuel system, Increases power and miles per gallon by burning excess exhaust emissions, Increases the life of pumps and injectors, Neutralizes low sulfur fuel problems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10080
- Zoro #
- G723522428
- UPC #
- 049807100803
- Country of Origin
- United States
- Series
- Fuel Treatment
- Item
- Additive
- Compatible Fluid Type
- Diesel Fuel, Gasoline
- Additive Included
- Fuel detergent and lubricant additives
- Product Type
- Oil Additive
- Features
- A great tune-up in a bottle, Cleans and lubricates the fuel system, Increases power and miles per gallon by burning excess exhaust emissions, Increases the life of pumps and injectors, Neutralizes low sulfur fuel problems
- Treatment Volume
- 100 gal
- Container Type
- Pail
- Viscosity @ 100 Deg F
- 8.8 cSt
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Color
- Light Yellow
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS)
- Engine Cycle
- 2-Cycle, 4-Cycle
- Recommended Dilution
- Ready To Use
- Product Form
- Liquid
- Net Weight
- 40 lb
- Specific Gravity
- 0.893
- Wire Color
- Light Yellow
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
- A great tune-up in a bottle, Cleans and lubricates the fuel system, Increases power and miles per gallon by burning excess exhaust emissions, Increases the life of pumps and injectors, Neutralizes low sulfur fuel problems
Description
Additive, Container Type Pail, Container Size 5 gal, Compatible Engine Type Diesel Engines, Gasoline Engines, Engine Cycle 2-Cycle, 4-Cycle, Recommended Dilution Ready To Use, Color Light Yellow, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), Compatible Fluid Type Diesel Fuel, Gasoline, Product Form Liquid, Additives Included Fuel detergent and lubricant additives
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.