Shop LUCAS OIL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Additive, 55 gal Sz, Light Yellow
- Mfr # 10090
- Zoro # G223522508
product price:Â
$
2,155.99
/ea
Key Features
Product Form
Liquid
Compatible Fluid Type
Diesel Fuel, Gasoline
Specific Gravity
0.893
Color
Light Yellow
Features
A great tune-up in a bottle, Cleans and lubricates the fuel system, Increases power and miles per gallon by burning excess exhaust emissions, Increases the life of pumps and injectors, Neutralizes low sulfur fuel problems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10090
- Zoro #
- G223522508
- UPC #
- 049807100902
- Country of Origin
- United States
- Product Form
- Liquid
- Compatible Fluid Type
- Diesel Fuel, Gasoline
- Specific Gravity
- 0.893
- Color
- Light Yellow
- Features
- A great tune-up in a bottle, Cleans and lubricates the fuel system, Increases power and miles per gallon by burning excess exhaust emissions, Increases the life of pumps and injectors, Neutralizes low sulfur fuel problems
- Product Type
- Oil Additive
- Additive Included
- Fuel detergent and lubricant additives
- Net Weight
- 440 lb
- Item
- Additive
- Engine Cycle
- 2-Cycle, 4-Cycle
- Container Type
- Drum
- Treatment Volume
- 100 gal
- Viscosity @ 100 Deg F
- 8.8 cSt
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS)
- Recommended Dilution
- Ready To Use
- Series
- Fuel Treatment
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Wire Color
- Light Yellow
Dimensions
- Container Size
- 55 gal
- Fits Chest Size
- A great tune-up in a bottle, Cleans and lubricates the fuel system, Increases power and miles per gallon by burning excess exhaust emissions, Increases the life of pumps and injectors, Neutralizes low sulfur fuel problems
Description
Additive, Container Type Drum, Container Size 55 gal, Compatible Engine Type Diesel Engines, Gasoline Engines, Engine Cycle 2-Cycle, 4-Cycle, Recommended Dilution Ready To Use, Color Light Yellow, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), Compatible Fluid Type Diesel Fuel, Gasoline, Product Form Liquid, Additives Included Fuel detergent and lubricant additives
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.